- RX1207 Engineered Steel Drive Chain, Offset Sidebar
- 5" Pitch
| Pin Material | Steel |
| Pin Diameter | 1 1/4 in |
| Package Type | 10 Foot Box |
| Type | N/A |
| Roller Width | 2.69 in |
| Chain Pitch | 5 in |
| Rated Working Load | 175000 lbs |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Link Plates Thickness | 0.63 in |
| Pin Overall Length | 6.19 in |
| Chain Series | RX1207 |
| Material | Steel |
| Roller Dia. | 2 1/2 in |
| Thickness | 3.5 in |
| Weight | 34.0 LB |
| EAN or UPC | 698210839130 |

