- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 95 mm Outside Diameter
features
- Available from 3/4" to 4" diameter
- Quick installation time
- Self centering
- High torque
| O.D. | 95 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 20 mm |
| Bolt Size | 9 x M8 |
| Hub Surface Pressure | 26252 psi |
| Torque | 3098 ft lb |
| Thread Size | M8 |
| Outer Ring + Stroke | 25 mm |
| Transmitted Axial Force | 28999 lbf |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 25.81 lb/ft |
| Series | TLK132 |
| No. of Screws | 9 |
| External Hub Force | 25382 psi |
| Type | Locking Device |
| Internal Hub Force | 38290 psi |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 33 mm |
| Overall Length | 1.614 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934857324 |

