Skip to content Skip to navigation menu
Tollok Locking Device

T132P020104

Tollok Locking Device
Item #111409084
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 2 1/4 in Inside Diameter
  • 3.543 in Outside Diameter
  • 1.614 in Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 2 1/4 in Inside Diameter
  • 3.543 in Outside Diameter

features

  • Self centering
  • High torque
  • Available from 3/4" to 4" diameter
  • Quick installation time
Bolt Size 8 x M6
Outer Ring + Inner Ring 1.299 in
Overall Length 1.614 in
No. of Screws 8
Locking Type Internal Locking
Manufacturer Name TOLLOK
Type Locking Device
External Hub Force 24597 psi
Screw Tightening Torque 26 lb/ft
Outer Ring + Stroke 0.984 in
Style Self-Centering
Outer Ring Length 0.787 in
Inch/Metric Inch
Series TLK132
O.D. 3.543 in
I.D. 2 1/4 in
Grade 12.9
Torque 2419 ft lb
Thread Size M8
Hub Surface Pressure 24597 psi
Transmitted Axial Force 25870 lbf
Internal Hub Force 38735 psi
Weight 3.0 LB
EAN or UPC 782934855795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison