- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Thread Size | M12 |
| Hub Surface Pressure | 21756 psi |
| I.D. | 110 mm |
| Style | Self-Releasing |
| O.D. | 155 mm |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Torque | 9146 ft lb |
| Series | TLK200 |
| Type | Locking Device |
| No. of Screws | 14 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 50804 lbf |
| Outer Ring Length | 26 mm |
| Outer Ring + Stroke | 33 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 30458 psi |
| Weight | 6.0 LB |
| EAN or UPC | 782934862977 |

