- MatTop Chain
- 7705 Chain Series
- Straight Running, Rubber Top Type
- 1 in Chain Pitch
- 18 in Module Width
| Chain Series | 7705 |
| Type | Straight Running, Rubber Top |
| Module Width | 18 in |
| Pin Material | Acetal |
| Color | Gray |
| High Temperatures | No |
| Chain Pitch | 1 in |
| Material | Tough Composite |
| Low Friction | No |
| Weight | 3.945 LB |
| EAN or UPC | 793699468861 |

