- WD480 Wide Series Welded Steel Conveyor Chain
- 8" Pitch
| Link Plates Thickness | 1/2 in |
| Package Type | 10 Foot Box |
| Type | N/A |
| Thickness | 2 in |
| Chain Series | WD480 |
| Chain Pitch | 8 in |
| Chain Construction | Wide Series Welded Steel Conveyor Chain |
| Pin Diameter | 0.88 in |
| Material | Steel |
| Roller Width | N/A |
| Pin Material | Steel |
| Pin Overall Length | 14.63 in |
| Rated Working Load | 12300 lbs |
| Roller Dia. | N/A |
| Weight | 17.672 LB |
| EAN or UPC | 698210600686 |

