- WHT78 Narrow Series Welded Steel Conveyor Chain
- 2.609" Pitch
| Roller Width | N/A |
| Roller Dia. | N/A |
| Material | Steel |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Pin Diameter | 0.88 in |
| Link Plates Thickness | 1/4 in |
| Thickness | 1.25 in |
| Rated Working Load | 3500 lbs |
| Package Type | 10 Foot Box |
| Chain Series | WHT78 |
| Type | N/A |
| Pin Overall Length | 3.06 in |
| Pin Material | Steel |
| Chain Pitch | 2.609 in |
| Weight | 6.071 LB |
| EAN or UPC | 698210800819 |

