- EHX106 Welded Steel
- 6" Pitch
| Link Plates Thickness | 1/2 in |
| Pin Diameter | 0.88 in |
| Chain Construction | Welded Steel |
| Pin Overall Length | 4.88 in |
| Chain Pitch | 6 in |
| Package Type | 10 Foot Box |
| Thickness | 2 in |
| Pin Material | Steel |
| Chain Series | WHX106 |
| Roller Dia. | N/A |
| Material | Steel |
| Rated Working Load | 9150 lbs |
| Type | N/A |
| Roller Width | N/A |
| Weight | 11.998 LB |

