- MatTop Chain
- 6085 Chain Series
- Straight Running, Solid Top Type
- 2 in Chain Pitch
- 24 in Module Width
| Material | Low Temperature |
| Pin Material | Polyester |
| Chain Series | 6085 |
| Module Width | 24 in |
| Color | White |
| Low Friction | No |
| Chain Pitch | 2 in |
| High Temperatures | No |
| Type | Straight Running, Solid Top |
| Weight | 4.0 LB |
| EAN or UPC | 793699436815 |

