- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 3/16 in Shaft Diameter
| Shaft Dia. | 3.1875 in |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Weight | 44.5 LB |
| EAN or UPC | 698210025625 |

