- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 75 mm Shaft Diameter
- 95.25 mm Center Line To Base Dimension
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 95.250 mm |
| Length Through Bore | 115.09 mm |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Length | 34.93 mm |
| RPM [Max] | 2800 rpm |
| Shaft Dia. | 75 mm |
| Locking Device | Shurlok Adapter Mounted |
| Base Height | 31.75 mm |
| Base Width | 88.9 mm |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 19 mm |
| Housing Height | 196.85 mm |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Exxon Ronex MP |
| Seal Type | Clearance Seals |
| Weight | 45.0 LB |
| EAN or UPC | 698210127633 |

