Skip to content Skip to navigation menu
Solid Pillow Block

ZAS5311F

Solid Pillow Block
Item #101548082
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 11/16 in Shaft Diameter
  • 4 1/4 in Center Line To Base Dimension
  • 12 1/2 in Bolt Hole Spacing
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 11/16 in Shaft Diameter
  • 4 1/4 in Center Line To Base Dimension
  • 12 1/2 in Bolt Hole Spacing
RPM [Max] 2050 rpm
Shaft Dia. 3.6875 in
Handle / Housing Material Cast Iron
Base Width 4 1/2 in
Flange Type 4-Bolt Flange
Bolt Hole Length 1 1/4 in
Lubrication Exxon Ronex MP
Locking Device Double Setscrew Locking Collar
Base Height 2 5/8 in
Housing Height 8 1/2 in
Bolt Hole Spacing 12 1/2 in
Size Code 11
Bearing Design Expansion
Series 5000
Bolt Size 3/4 in
Base Length 15 1/4 in
Bearing Type Spherical Roller Bearing
Temperature Range [Max] 225 °F
Housing Construction 1 Piece
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Seal Type Clearance Seals
Center Line to Base Dimension [Min] 4 1/4 in
Pillow Block Type Thru-Bolt
End Type Open End
Inch/Metric Inch
Bolt Hole Spacing - Width 2.25 in
Grease Fitting Size 1/4-28
Bolt Holes 4
Length Through Bore 6.125 in
Weight 66.0 LB
EAN or UPC 698210000363
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison