- Center Pull Take-Up Type
- 50 mm Shaft Diameter
- 228.6 mm Travel
- Spherical Roller Bearing Type
| Travel | 228.6 mm |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 50 mm |
| Seal Type | Clearance Seals |
| Base Height | 6.35 mm |
| Take-Up Types | Center Pull |
| Locking Device | Single Setscrew Locking Collar |
| Base Width | 147.64 mm |
| Bolt Size | 13 mm |
| Weight | 27.1 LB |
| EAN or UPC | 698210914189 |

