Rexnord Corp.
ZBR21070540
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101158983
- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 1.4375 in |
| Shape | Round |
| Housing Material | Cast Iron |
| Series | 2000 |
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Seal Type | Clearance Seals |
| Weight | 5.4 LB |
| EAN or UPC | 698210018481 |
