Rexnord Corp.
ZBR220374
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159009
- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Shape | Round |
| Flange Type | 4-Bolt Flange |
| Seal Type | Clearance Seals |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 2.1875 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 12.2 LB |
| EAN or UPC | 698210860837 |
