Rexnord Corp.
ZBR2203G
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159011
- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Size Code | 7 |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 3.3125 in |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Min] | 3/4 in |
| Special Features | Face-Locked Threaded Cover, Interference Fitup |
| Shaft Dia. | 2.1875 in |
| Housing Length | 7 1/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 1/4 in |
| Bolt Circle Dia. | 6 in |
| Shape | Round |
| Temperature Range [Max] | 250 °F |
| Duty | Heavy-Duty |
| Style | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Flange Thickness | 9/16 in |
| End Type | Open End |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 4 in |
| Series | 2000 |
| Weight | 12.2 LB |
| EAN or UPC | 698210858704 |
