Rexnord Corp.
ZBR2307A
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159061
- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 3/32 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Flange Type | 4-Bolt Flange |
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shape | Round |
| Style | 4-Bolt Piloted Flange |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 4.375 in |
| Bolt Circle Dia. | 8 5/8 in |
| Temperature Range [Min] | -40 °F |
| Housing Length | 10 1/4 in |
| Shaft Dia. | 3.4375 in |
| Duty | Heavy-Duty |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Size Code | 10 |
| End Type | One Open Auxiliary Cap Seal on Cover Side |
| Type | Spherical Roller Bearing |
| Flange Thickness | 15/16 in |
| Bearing Design | Non-Expansion |
| Weight | 40.0 LB |
| EAN or UPC | 698210018856 |
