Rexnord Corp.
ZBR2400054378
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103201661
- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Flange Type | 4-Bolt Flange |
| Shape | Round |
| Series | 2000 |
| Locking Device | Single Setscrew Locking Collar |
| Retainer Material | Steel |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 4 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Weight | 48.5 LB |
| EAN or UPC | 793699332230 |
