- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- 3.636 in Outside Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
| Series | 3000 |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 325 in lb |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 2 19/32 in |
| Bore Dia. [Max] | 3 15/16 in |
| Cartridge Length | 2.44 in |
| Bearing Design | Non-Expansion |
| Locknut Outside Diameter | 2 19/32 in |
| Housing Material | Steel |
| Shaft Dia. | 1.6875 in |
| Locking Device | Eccentric Cam Locking Collar |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| RPM [Max] | 4450 rpm |
| Length Through Bore | 3.1875 in |
| Outside Dia. | 3.636 in |
| Weight | 4.5 LB |
| EAN or UPC | 793699746549 |

