- Spherical Roller Bearing Cartridge Unit
- 3 11/16 in Shaft Diameter
- 7.375 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Length Through Bore | 5.78125 in |
| Bore Dia. [Max] | 4 15/16 in |
| Cartridge Length | 4 in |
| Collar O.D. | 5 43/64 in |
| Series | 6000 |
| Housing Material | Steel |
| Bearing Design | Non-Expansion |
| Outside Dia. | 7.375 in |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 290 to 325 in lb |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/4-28 |
| Locking Device | Shurlok Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2050 rpm |
| Shaft Dia. | 3.6875 in |
| Locknut Outside Diameter | 5 43/64 in |
| Weight | 32.6 LB |
| EAN or UPC | 793699929515 |

