- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.227 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 2 in |
| RPM [Max] | 3650 rpm |
| Outside Dia. | 4.227 in |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 4 7/16 in |
| Collar O.D. | 2 31/32 in |
| Series | 9000 |
| Cartridge Length | 2.56 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 1 15/16 in |
| Seal Type | Clearance Seals |
| Housing Material | Steel |
| Locknut Outside Diameter | 2 31/32 in |
| Length Through Bore | 3.15625 in |
| Weight | 7.4 LB |
| EAN or UPC | 662864561884 |

