- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 90 mm Shaft Diameter
| Shaft Dia. | 90 mm |
| Housing Length | 9 1/4 in |
| Size Code | 10 |
| Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Inner Ring Hub Diameter | 100.79 mm |
| Bore Range [Max] | 4 in |
| Seal Type | Clearance Seals |
| Housing Diameter | 187.33 mm |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Locking Device | Single Setscrew Locking Collar |
| End Type | Open End |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Bolt Size | 19 mm |
| Flange Type | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 177.8 mm |
| Bolt Circle Dia. | 9 29/32 in |
| Set Screw Torque | 680 in lb |
| Bearing Standoff Distance | 6.35 mm |
| Shape | Square |
| Bore Range [Min] | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | 2000 |
| Style | 4-Bolt Flange |
| Misalignment Range | ±1 1/2° |
| Bolt Circle Radius | 125.81 mm |
| Flange Thickness | 49.2 mm |
| RPM [Max] | 2400 rpm |
| Bearing Design | Non-Expansion |
| Collar O.D. | 124.62 mm |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 111.13 mm |
| Weight | 40.0 LB |
| EAN or UPC | 698210948092 |

