- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 70 mm Shaft Diameter
| Shape | Square |
| Bore Range [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 70 mm |
| Flange Thickness | 22.23 mm |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 19 mm |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 101.6 mm |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 1.4375 in |
| Bolt Hole Spacing | 152.8 mm |
| RPM [Max] | 2800 rpm |
| Collar O.D. | 103.19 mm |
| Bearing Standoff Distance | 5.94 mm |
| Bolt Circle Radius | 107.95 mm |
| Set Screw Torque | 680 in lb |
| Bearing Design | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Series | 2000 |
| Housing Diameter | 165.1 mm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 26.65 LB |
| EAN or UPC | 698210859077 |

