- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 4 in Shaft Diameter
| Bolt Hole Spacing | 8 5/16 in |
| Bearing Design | Fixed |
| Set Screw Torque | 1350 in lb |
| Collar O.D. | 5 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Series | 2000 |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Housing Diameter | 8 7/8 in |
| Bolt Circle Radius | 5 7/8 in |
| Shape | Square |
| Bearing Standoff Distance | 1/4 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 5.0625 in |
| Bolt Size | 1 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 2050 rpm |
| Shaft Dia. | 4 in |
| Bore Range [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 1.4375 in |
| Flange Thickness | 1 1/8 in |
| Weight | 67.0 LB |
| EAN or UPC | 698210906757 |

