- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 2 1/2 in Shaft Diameter
| Housing Material | Cast Iron |
| Bore Range [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Flange Type | 6-Bolt Flange |
| Shaft Dia. | 2.5 in |
| Bearing Type | Spherical Roller Bearing |
| Shape | Round |
| Bore Range [Min] | 1.4375 in |
| Series | 2000 |
| Weight | 28.1 LB |
| EAN or UPC | 698210861667 |

