- Center Pull Take-Up Type
- 90 mm Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Take-Up Types | Center Pull |
| Base Height | 22.23 mm |
| Type | Spherical Roller Bearing |
| Base Width | 127 mm |
| Bolt Size | 19 mm |
| Travel | 12 in |
| Shaft Dia. | 90 mm |
| Weight | 155.0 LB |
| EAN or UPC | 698210021306 |

