- Center Pull Take-Up Type
- 5 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Base Height | 1 1/2 in |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Take-Up Types | Center Pull |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 5.4375 in |
| Travel | 18 in |
| Base Width | 12 in |
| Bolt Size | 1 3/4 in |
| Weight | 1293.0 LB |
| EAN or UPC | 698210021603 |

