- Center Pull Take-Up Type
- 2 15/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 2.9375 in |
| Locking Device | Shurlok Adapter Mounted |
| Type | Spherical Roller Bearing |
| Take-Up Types | Center Pull |
| Bolt Size | 5/8 in |
| Travel | 12 in |
| Base Height | 7/8 in |
| Base Width | 5 in |
| Seal Type | Clearance Seals |
| Weight | 127.0 LB |
| EAN or UPC | 662864556248 |

