- Spherical Roller Bearing Cartridge Unit
- 50 mm Shaft Diameter
- 104.78 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 61.91 mm |
| Seal Type | Clearance Seals |
| Series | 2000 |
| Lubricant Type | Exxon Ronex MP |
| Outside Dia. | 104.78 mm |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 50 mm |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| RPM [Max] | 4050 rpm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Slot Width | 13.46 mm |
| Length Through Bore | 79.38 mm |
| Grease Fitting Size | 1/8 in NPT |
| Slot Length | 23.02 mm |
| Set Screw Torque | 325 in lb |
| Collar O.D. | 73.03 mm |
| Bore Dia. [Max] | 4 in |
| Type | Spherical Roller Bearing |
| Weight | 5.8 LB |
| EAN or UPC | 698210931896 |

