- Spherical Roller Bearing Cartridge Unit
- 70 mm Shaft Diameter
- 149.225 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 2800 rpm |
| Temperature Range [Max] | 225 °F |
| Series | 2000 |
| Shaft Dia. | 70 mm |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Length Through Bore | 101.6 mm |
| Collar O.D. | 103.2 mm |
| Grease Fitting Size | 1/8 in NPT |
| Type | Spherical Roller Bearing |
| Slot Width | 14.99 mm |
| Set Screw Torque | 680 in lb |
| Outside Dia. | 149.225 mm |
| Cartridge Length | 79.38 mm |
| Slot Length | 26.19 mm |
| Bore Dia. [Min] | 3/4 in |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Weight | 14.4 LB |
| EAN or UPC | 793699719406 |

