- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Bore Dia. [Max] | 4 in |
| Retainer Material | Steel |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 3/4 in |
| Series | 2000 |
| Weight | 9.4 LB |
| EAN or UPC | 793699276022 |

