- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Collar O.D. | 4 1/16 in |
| Dynamic Load Rating | 59780 lbf |
| Length Through Bore | 4 in |
| Overall Width | 4 in |
| Static Load Rating [Max] | 71500 lbf |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 3/4 in |
| Lubrication | Relubricatable |
| Housing Width | 3 1/8 in |
| Outside Dia. | 5.875 in |
| Special Features | Dow Molykote 41 Grease |
| RPM [Max] | 2800 rpm |
| Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Max] | 4 in |
| Series | 2000 |
| Temperature Range [Max] | 250 °F |
| Seal Type | Clearance Seals |
| Size Code | 9 |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 14.4 LB |
| EAN or UPC | 698210931605 |

