- Spherical Roller Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Series | 2000 |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 3.5 in |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 20.0 LB |
| EAN or UPC | 698210022044 |

