- Spherical Roller Bearing Cartridge Unit
- 5 in Shaft Diameter
- 10.437 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Collar O.D. | 7 1/16 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 7 in |
| Static Load Rating [Max] | 221700 lbf |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Length Through Bore | 7.875 in |
| Slot Length | 1 1/2 in |
| Special Features | None |
| RPM [Max] | 1600 rpm |
| Grease Fitting Size | 1/4 in NPT |
| Slot Width | 0.75 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Series | 5000 |
| Shaft Dia. | 5 in |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 7 7/8 in |
| Dynamic Load Rating | 133800 lbf |
| Housing Width | 5 9/16 in |
| Cartridge Length | 5 9/16 in |
| Seal Type | Clearance Seals |
| Outside Dia. | 10.437 in |
| Temperature Range [Min] | -40 °F |
| Misalignment Range | ±1 1/2° |
| Size Code | 13 |
| Set Screw Torque | 1350 in lb |
| Weight | 92.0 LB |
| EAN or UPC | 698210671433 |

