- Spherical Roller Bearing Cartridge Unit
- 4 7/16 in Shaft Diameter
- 8.75 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Locking Device | Shurlok Adapter Mounted |
| Slot Width | 0.75 in |
| Lubricant Type | Exxon Ronex MP |
| Seal Type | Clearance Seals |
| Series | 6000 |
| Cartridge Length | 4 1/4 in |
| Set Screw Torque | 290 to 325 in lb |
| Temperature Range [Max] | 225 °F |
| Outside Dia. | 8.75 in |
| Grease Fitting Size | 1/4 in NPT |
| RPM [Max] | 1850 rpm |
| Shaft Dia. | 4.4375 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Length Through Bore | 6.25 in |
| Locknut Outside Diameter | 6 1/16 in |
| Bore Dia. [Max] | 6 15/16 in |
| Slot Length | 1 1/2 in |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 47.0 LB |
| EAN or UPC | 793699929645 |

