- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Max] | 6 7/16 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.1875 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Series | 9000 |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 15/16 in |
| Seal Type | Clearance Seals |
| Weight | 9.6 LB |
| EAN or UPC | 793699995930 |

