- 3 15/16" Shaft
- 24" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Seal Type | Clearance Seals |
| End Closure | None |
| Locking Device | Double Setscrew Locking Collars |
| Base Height | 2 1/4 in |
| Take-Up Types | Top Angle Protected Screw |
| Bolt Hole Spacing - Width | 2.5 in |
| Shaft Dia. | 3.9375 in |
| Base Length | 50 1/2 in |
| Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Travel | 24 in |
| Overall Height | 14.5 in |
| Base Width | 5 1/2 in |
| Overall Width | 5 1/2 in |
| Size Code | 11 |
| Bolt Hole Spacing - Length | 48 in |
| Weight | 262.0 LB |
| EAN or UPC | 698210022310 |

