- Top Angle Protected Screw Take-Up Type
- 1 15/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Travel | 12 in |
| Shaft Dia. | 1.9375 in |
| Take-Up Types | Top Angle Protected Screw |
| Weight | 45.0 LB |
| EAN or UPC | 698210022327 |

