- 2 7/16" Shaft
- 18" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Overall Height | 9.125 in |
| Locking Device | Double Setscrew Locking Collars |
| Travel | 18 in |
| Type | Spherical Roller Bearing |
| Base Length | 36 1/2 in |
| Base Height | 1 3/4 in |
| Size Code | 8 |
| End Closure | None |
| Seal Type | Clearance Seals |
| Base Width | 3 1/2 in |
| Shaft Dia. | 2.4375 in |
| Weight | 64.0 LB |

