- Center Pull Take-Up Type
- 4 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Base Height | 7/8 in |
| Take-Up Types | Center Pull |
| Bolt Size | 3/4 in |
| Shaft Dia. | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Width | 6 in |
| Travel | 18 in |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Weight | 270.0 LB |
| EAN or UPC | 793699568639 |

