- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.9375 in |
| Seal Type | Clearance Seals |
| Weight | 68.0 LB |
| EAN or UPC | 698210076757 |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.9375 in |
| Seal Type | Clearance Seals |
| Weight | 68.0 LB |
| EAN or UPC | 698210076757 |