- 115 mm Shaft Diameter
- Spherical Roller Bearing Type
| Slot Width | 52.39 mm |
| Bearing Design | Non-Expansion |
| Between Frame Width | 241.3 mm |
| Length Through Bore | 158.75 mm |
| Screw Diameter | 53.98 mm |
| Overall Length | 341.31 mm |
| Housing Material | Cast Iron |
| Overall Height [Min] | 263.53 mm |
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Shank Height | 161.93 mm |
| Shaft Dia. | 115 mm |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Weight | 90.0 LB |
| EAN or UPC | 698210869908 |

