- 4 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Overall Length | 13.4375 in |
| Overall Height [Min] | 10.375 in |
| Shaft Dia. | 4.4375 in |
| Weight | 91.0 LB |
| EAN or UPC | 793699903959 |
| Overall Length | 13.4375 in |
| Overall Height [Min] | 10.375 in |
| Shaft Dia. | 4.4375 in |
| Weight | 91.0 LB |
| EAN or UPC | 793699903959 |