- 4 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Clearance Seals |
| Housing Material | Ductile Iron |
| Shank Height | 6 1/4 in |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 10 1/4 in |
| Overall Length | 14.875 in |
| Slot Width | 2.0625 in |
| Type | Spherical Roller Bearing |
| Overall Height [Min] | 11.25 in |
| Length Through Bore | 6.75 in |
| Locking Device | Adapter Mounted |
| Screw Diameter | 2 3/8 in |
| Shaft Dia. | 4.4375 in |
| Bearing Design | Non-Expansion |
| Weight | 130.0 LB |
| EAN or UPC | 698210024765 |

