- 6 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Overall Length | 20.625 in |
| Length Through Bore | 8.75 in |
| Shaft Dia. | 6.4375 in |
| Slot Width | 2.5625 in |
| Overall Height [Min] | 16 in |
| Seal Type | Clearance Seals |
| Shank Height | 8 in |
| Screw Diameter | 3 1/8 in |
| Type | Spherical Roller Bearing |
| Housing Material | Steel |
| Between Frame Width | 14 1/8 in |
| Temperature Range [Max] | 225 °F |
| Weight | 435.0 LB |
| EAN or UPC | 698210894733 |

