- Double Row Bearing
- 10 mm ID x 30 mm OD x 14 mm Wide
- Double Sealed
- Standard (ABEC 1)
- Steel Cage
| Seal Type | Contact Seals |
| Outer Ring Width | 14 mm |
| Preload Level | None |
| Cage Type | Plastic |
| Capacity | Maximum Capacity |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Lubricant | General Purpose |
| Radial Internal Clearance | C3 |
| I.D. | 10 mm |
| Cage Material | Plastic |
| Locking Device | No Locking Device |
| Contact Angle | 32° |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Material | Steel |
| Seal Material | Rubber |
| Width | 14.000 mm |
| O.D. | 30 mm |
| Enclosure | Double Sealed |
| Rows of Balls | Double |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 0.0 LB |

