- Unmounted, Angular Contact Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Flush Ground | No |
| Width | 0.47 in, 12 mm |
| Series | 7200 |
| Outer Ring Width | 0.47 in, 12 mm |
| Dynamic Load Rating | 11.9 kN |
| I.D. | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.47 in, 12 mm |
| Contact Angle | 29 Degree |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| icNumber | 10545 |
| Static Load Rating | 6.55 kN |
| O.D. | 1.57 in, 40 mm |
| Weight | 0.0 LB |

