Skip to content Skip to navigation menu
Bolt Cutter

14218

Bolt Cutter
Item #102108338
Bolt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Delivers cutting power through: Soft metal hardness (15RC) up to 3/8-inches, Medium metal hardness (31RC) up to 5/16-inches, High metal hardness (42RC) up to 1/4-inches
  • Proven, durable design preferred by professionals.
  • Blades remain sharp, even with daily and repeated use.
Type Center Cut, Hand Hydraulic
Handle Material Steel
Weight 4.0 LB
EAN or UPC 95691142184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison