- 24" Length
- 3" Capacity
description
- The RIDGID Aluminum Offset Pipe Wrench features a jaw opening parallel to the handle and a narrower hook jaw head to provide easy entry into tight spots. Ideal for overhead applications.
features
- Narrow head and offset design for better leverage in tight spaces.
- Aluminum design weighs only 6 lbs.
- Accommodates pipe up to 3-inches in diameter.
- Replaceable, alloy steel jaws maximize gripping strength.
- Proudly designed and manufactured in Elyria, Ohio.
| Wrench Type | Offset |
| Capacity | 3 in |
| Length | 24 in |
| Weight | 6.06 LB |
| EAN or UPC | 95691311306 |

