Skip to content Skip to navigation menu
Pipe Threading Die

47745

Pipe Threading Die
Item #101483420
  • NPT Thread Size & Type
  • Heavy Duty, Compact, Universal Type
Pipe Threading Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NPT Thread Size & Type
  • Heavy Duty, Compact, Universal Type

features

  • Nominal Pipe Taper
  • For Universal Die Heads
  • Alloy Pipe Die Set
Thread Size & Type NPT
Thread Type NPT
Type Heavy Duty, Compact, Universal
Weight 1.37 LB
EAN or UPC 95691477453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison